Check Availability
  • BETA TOOLS 

    Mobile Work Station, 31"H x 18"W x 18"D, 1850 cu. in., Orange

  • Item # 420T80
  • Mfr. Model # C25
Mobile Work Station, 31"H x 18"W x 18"D, 1850 cu. in., Orange
Qty
  • Web Price
    $1,051.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel tool box features heavy duty construction for optimum security, on and off the jobsite.
Show More Close
 

Technical Specifications

Item # 420T80
Mfr. Model # C25
UNSPSC #24112401
Shipping Weight 225.0 lbs
Country of Origin China *
Portable Tool Box Product Grouping Rolling Tool Boxes
Item Mobile Work Station
Primary Tool Box Material Steel
Nominal Outside Width 33"
Nominal Outside Depth 18"
Nominal Outside Height 33"
Primary Tool Box Color Family Orange
Primary Tool Box Color Orange
Number of Drawers 0
Storage Capacity 1850 cu. in.
Locking System Lock Cylinder
Weight Capacity 250 lb.
Overall Width 18"
Overall Depth 18"
Overall Height 31"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Number of Handles 2
Handle Design Fixed Side
Wheel Dia. 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms