Check Availability
  • BESTFLEX 

    Conveyor, Bed Length 36', Width18"

  • Item # 5YDF1
  • Mfr. Model # B/FP1.5-18-36-5
Conveyor, Bed Length 36', Width18"
Qty
  • Web Price
    $20,856.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powered Roller Flexible Conveyors
• 0.438 shaft dia. Include caster brakes 100 lb. per linear foot, with steel rollers
Allow cartons to follow the turns of the conveyor without engineered curves. Continuous-duty, multiple DC drive motor with 120VAC. Line speed is adjustable from 0 to 120 fpm. Start/stop cycle is 300 times per hr. On/Off switches at both ends. Locking knob adjusts height from 31-1/2" to 44-1/2". Heavy-duty square tubing legs and 16-ga. precision bearing rollers on 12mm axles.
Show More Close
 

Technical Specifications

Item # 5YDF1
Mfr. Model # B/FP1.5-18-36-5
UNSPSC #24101709
Shipping Weight 950.0 lbs
Country of Origin USA *
Item Conveyor
Stand Type Legs with Casters
Bed Length 36'
Maximum Length 36 ft.
Minimum Length 12 ft.
Width 18"
Bed Width 18"
Bed Depth 12"
Load Capacity 100 Lbs. Per Linear Foot
Adjustable Height 31 1/2" to 44 1/2"
Expansion Ratio 3:1
Roller Material Steel
Speed 0 to 120 Feet per Minute
Bearings Precision
Shaft Dia. .438"
HP 1.125
Phase Single
Motor Type DC
Voltage 120VAC
Switch On/Off (2)
Finish Paint
Legs per Unit 22
* This product's country of origin is subject to change

Compliance and Restrictions