Check Availability
  • BESTFLEX 

    Conveyor,Bed Length 12',Width 18"

  • Item # 5YDE9
  • Mfr. Model # B/FP1.5-18-12-5
Conveyor,Bed Length 12',Width 18"
Qty
  • Web Price
    $7,940.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powered Roller Flexible Conveyors
• 0.438 shaft dia. Include caster brakes 100 lb. per linear foot, with steel rollers
Allow cartons to follow the turns of the conveyor without engineered curves. Continuous-duty, multiple DC drive motor with 120VAC. Line speed is adjustable from 0 to 120 fpm. Start/stop cycle is 300 times per hr. On/Off switches at both ends. Locking knob adjusts height from 31-1/2" to 44-1/2". Heavy-duty square tubing legs and 16-ga. precision bearing rollers on 12mm axles.
Show More Close
 

Technical Specifications

Item # 5YDE9
Mfr. Model # B/FP1.5-18-12-5
UNSPSC #24101709
Shipping Weight 320.0 lbs
Country of Origin USA *
Item Conveyor
Stand Type Legs with Casters
Bed Length 12'
Maximum Length 12 ft.
Minimum Length 4 ft.
Width 18"
Bed Width 18"
Bed Depth 12"
Load Capacity 100 Lbs. Per Linear Foot
Adjustable Height 31 1/2" to 44 1/2"
Expansion Ratio 3:1
Roller Material Steel
Speed 0 to 120 Feet per Minute
Bearings Precision
Shaft Dia. .438"
HP .375
Phase Single
Motor Type DC
Voltage 120VAC
Switch On/Off (2)
Finish Paint
Legs per Unit 10
* This product's country of origin is subject to change

Compliance and Restrictions