Check Availability
  • BESTCARE 

    Wall, Ligature Resistant Urinal, 3/4 NPT, White

  • Item # 38C421
  • Mfr. Model # WH2158W-SLPT-EB
Wall,  Ligature Resistant Urinal,  3/4 NPT,  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38C421
Mfr. Model # WH2158W-SLPT-EB
UNSPSC #30181506
Shipping Weight 25.1 lbs
Country of Origin Mexico *
Item Ligature Resistant Urinal
Material of Construction Stainless Steel
Mounting Style Wall
Gallons per Flush 0.5/0.125
Connection (In.) 3/4 NPT
Color/Finish White
Includes P-Trap and Strainer
Ligature Resistant Yes
Green Environmental Attribute Urinal Uses 0.5 gpf or Less
* This product's country of origin is subject to change

Welcome Sign In