Check Availability
  • BESTCARE 

    Polymer Resin Wall Bathroom Sink With Faucet, 15" x 12" Bowl Size

  • Item # 53XU80
  • Mfr. Model # WH3775-3375L-0001
Polymer Resin Wall Bathroom Sink With Faucet, 15" x 12" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU80
Mfr. Model # WH3775-3375L-0001
UNSPSC #30181504
Shipping Weight 51.0 lbs
Country of Origin Mexico *
Item Bathroom Sink
With Faucet / Without Faucet With Faucet
Body Material Polymer Resin
Mounting Type Wall
Color White
Overall Length 21-3/4"
Overall Width 20"
Overall Height 25-1/4"
Bowl Size 15" x 12"
Bowl Depth 3-3/4"
ADA Compliant Yes
Back Splash Yes
Bowl Shape D-Shaped
Back Splash Height 3"
Side Splash No
Faucet Operation Sensor
Number of Stations 1
Drain Opening 1-1/2"
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-5/16"
Number of Holes 3
Manufacturers Warranty Length 1 yr.
Standards ANSI Z124.3, ANSI Z124.6, ICPA SS-1
Commercial / Residential Commercial
Flow Rate 0.5 gpm
Collection Corterra
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms