Check Availability
  • BESTCARE 

    Metal Wall Mounted, Shower Head 1.60 gpm, 1/2" NPT Connection Type

  • Item # 52JM43
  • Mfr. Model # WH418-CSH
Metal Wall Mounted, Shower Head 1.60 gpm, 1/2" NPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JM43
Mfr. Model # WH418-CSH
UNSPSC #30181503
Shipping Weight 19.95 lbs
Country of Origin USA *
Shower Head Type Wall Mounted
Material of Construction Brass, Stainless Steel
Flow Rate 1.60 gpm
ADA Compliant Yes
Ligature Resistant Yes
Connection 1/2"
Connection Type NPT
Item Ligature Resistant Shower Head
Finish Chrome, White
Valve Type Pressure Balance
Depth 4-1/2"
Height 25"
Width 9"
Features Vandal Resistant Fasteners
Standards ADA Compliant; ASSE 1016, CHSC116875, UPC
Includes Vandal Resistant Fasteners, Mounting Frame
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms