Check Availability
  • BESTCARE 

    Metal Wall Mounted, Shower Head 1.60 gpm, 1/2" NPT Connection Type

  • Item # 52JM40
  • Mfr. Model # WH538-FH-CSH-SRCH
Metal Wall Mounted, Shower Head 1.60 gpm, 1/2" NPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JM40
Mfr. Model # WH538-FH-CSH-SRCH
UNSPSC #30181503
Shipping Weight 15.0 lbs
Country of Origin USA *
Shower Head Type Wall Mounted
Material of Construction Brass, Stainless Steel
Flow Rate 1.60 gpm
ADA Compliant Yes
Ligature Resistant Yes
Connection 1/2"
Connection Type NPT
Item Ligature Resistant Shower Head
Finish Chrome, White
Valve Type Pressure Balance
Features Patented ADA Compliant Ligature Resistant Tri-Lever Handle and Conical Showerhead
Standards ADA Compliant; ASSE 1016, CHSC116875, UPC
Includes Temperature/Pressure Balancing Valve, ADA Compliant Ligature Resistant Tri-Lever Handle
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms