Check Availability
  • BESTCARE 

    Brass Ligature Resistant Faucet, Push Button Handle Type, No. of Handles: 0

  • Item # 49T911
  • Mfr. Model # WH3373-PPZ-8IN
Brass Ligature Resistant Faucet, Push Button Handle Type, No. of Handles: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ligature-resistant bathroom faucet is designed for installation in correctional facilities. The design helps prevent inmates from tying items to the spout, base, or sensor. Brass construction. ADA-compliant.
Show More Close
 

Technical Specifications

Item # 49T911
Mfr. Model # WH3373-PPZ-8IN
UNSPSC #40141702
Shipping Weight 5.47 lbs
Country of Origin Mexico *
Item Ligature Resistant Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type Metering
Connection 1/2" NPS
Flow Rate 0.70 gpm
Number of Holes 2
Mounting Hole Center to Center 4"
Body Material Brass
Faucet Spout Shape Cone
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Deck
Power Source 120VAC/9VDC plug-in transformer
Voltage 9VDC
Spout Length 2"
Valve Type Compression
Faucet Finish Chrome
Height 2-1/4"
Flow Outlet Type - Faucet Spray
Temp. Control No
Replacement Cartridge None
Includes Escutcheon panel; metering, non-hold open type Acorn Air-Control valve; 0.7 gpm flow control; AC transformer
Manufacturers Warranty Length 1 yr.
Standards UPC(GREEN); Federal Public Law 111-380 (No Lead)
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant Yes
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In