Check Availability
  • BESTCARE 

    Brass Bathroom Faucet, No. of Handles: 1

  • Item # 455C99
  • Mfr. Model # WH3376-PPZ-BAT
Brass Bathroom Faucet, No. of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455C99
Mfr. Model # WH3376-PPZ-BAT
UNSPSC #0
Shipping Weight 10.0 lbs
Country of Origin Mexico *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 1
Faucet Handle Type Push
Connection 1/2" NPS
Flow Rate 0.35 gpm
Number of Holes 3
Mounting Hole Center to Center 4"
Body Material Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source Battery
Voltage 9VDC
Spout Length 2"
Valve Type Metering
Faucet Finish Chrome Plated
Height 3"
Flow Outlet Type - Faucet Spray
Temp. Control No
Replacement Cartridge No
Includes Escutcheon, Flow Control Nozzle, Single Piezo Push Button, AA Battery Pack, Push Button Sleeve, Faucet Connections
Manufacturers Warranty Length 1 yr.
Standards UPC, Federal Public Law 111-380
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant Yes
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms