Check Availability
  • BESTCARE 

    0.5 gpf Single Flush Toilet Flush Valve, 1/2" Inlet Size, 11-1/2" Rough-In

  • Item # 53XU75
  • Mfr. Model # WH2898-ADA-0.5
0.5 gpf Single Flush Toilet Flush Valve, 1/2" Inlet Size, 11-1/2" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to deliver a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently.
Show More Close
 

Technical Specifications

Item # 53XU75
Mfr. Model # WH2898-ADA-0.5
UNSPSC #40141609
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 0.5
Inlet Size 1/2"
Spud Coupling 3/4"
Rough-In 11-1/2"
Valve Design Hydraulic
Standards ADA
Pressure Range 25 to 100 psi
Finish Powder Coated
Handle Type Push Button
Includes (8) Screws
Manufacturers Warranty Length 1 yr.
Fixture Connection Top Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In