Check Availability
  • BESTAR 

    Standing Table, 25-29/32inD x 30-13/32inH

  • Item # 38XP70
  • Mfr. Model # 92800-2163
Standing Table, 25-29/32inD x 30-13/32inH
Qty
  • Web Price
    $210.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38XP70
Mfr. Model # 92800-2163
UNSPSC #56101519
Shipping Weight 86.0 lbs
Country of Origin Canada *
Item Standing Table
Series Innova
Overall Width 59-13/16"
Overall Height 30-13/32"
Overall Depth 25-29/32"
Number of Pedestals 0
Number of Drawers 0
Keyboard Shelf No
Color Base Tuscany Brown/Black
Color Top Tuscany Brown
Base Material Commercial Grade Particle Board
Top Material Melamine and Commercial Grade Particle Board
Handle No
Assembly Required
Standards ANSI/BIFMA
Includes Strong and Large Work Surface, Finished Back
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.