Check Availability
  • BESTAR 

    Executive Desk,Chocolate,29-13/16 in. D

  • Item # 38XP74
  • Mfr. Model # 99850-69
Executive Desk,Chocolate,29-13/16 in. D
Qty
  • Web Price
    $850.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38XP74
Mfr. Model # 99850-69
UNSPSC #56101703
Shipping Weight 250.0 lbs
Country of Origin Canada *
Item Executive Desk
Series Prestige
Overall Width 71-1/64"
Overall Height 30-13/32"
Overall Depth 29-13/16"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 6
Pedestal Style Full
Keyboard Shelf Yes
Color Base Chocolate
Color Top Chocolate
Base Material Commercial Grade Particle Board
Top Material Melamine and Commercial Grade Particle Board
Handle No
Assembly Required
Standards ANSI/BIFMA
Includes Desk, Keyboard Shelf, CPU Platform, Grommets, (4) Utility Drawers, (2) File Drawer with Letter/Legal Filing System, Lock, Ball-Bearing Slides
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov