Check Availability
  • BESTAR 

    Executive Desk, 20-13/16inD x 30-13/32inH

  • Item # 38XP69
  • Mfr. Model # 93850-59
Executive Desk, 20-13/16inD x 30-13/32inH
Qty
  • Web Price
    $924.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38XP69
Mfr. Model # 93850-59
UNSPSC #56101703
Shipping Weight 253.0 lbs
Country of Origin Canada *
Item Executive Desk
Series Connexion
Overall Width 71-1/64"
Overall Height 30-13/32"
Overall Depth 29-13/16"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 2
Pedestal Style Full
Keyboard Shelf Yes
Color Base Slate/Sandstone
Color Top Slate
Base Material Commercial Grade Particle Board
Top Material Melamine and Commercial Grade Particle Board
Handle No
Assembly Required
Standards ANSI/BIFMA
Includes Desk, Keyboard Shelf, Grommets, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Ball-Bearing Slides
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.