Check Availability
  • BESTAR 

    Executive Desk,59-1/2x30-3/8x29-5/8 In

  • Item # 15X438
  • Mfr. Model # 69400-86
Executive Desk,59-1/2x30-3/8x29-5/8 In
Qty
  • Web Price
    $377.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X438
Mfr. Model # 69400-86
UNSPSC #56101703
Shipping Weight 145.0 lbs
Country of Origin Canada *
Item Executive Desk
Series Hampton
Overall Width 59-1/2"
Overall Height 30-3/8"
Overall Depth 29-5/8"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Hanging
Keyboard Shelf No
Color Base Sand Granite/Charcoal
Color Top Sand Granite
Base Material Commercial Grade Particle Board
Top Material Melamine and Commercial Grade Particle Board
Handle Metal Pull
Assembly Required
Standards ANSI/BIFMA
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.