Check Availability
  • BESTAR 

    Executive Desk,66x30-3/8x29-3/4In,Cherry

  • Item # 15X422
  • Mfr. Model # 60450-68
Executive Desk,66x30-3/8x29-3/4In,Cherry
Qty
  • Web Price
    $600.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X422
Mfr. Model # 60450-68
UNSPSC #56101703
Shipping Weight 180.0 lbs
Country of Origin Canada *
Item Executive Desk
Series Embassy
Overall Width 66"
Overall Height 30-3/8"
Overall Depth 29-3/4"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 4
Pedestal Style Hanging
Keyboard Shelf No
Color Base Cappuccino Cherry
Color Top Cappuccino Cherry
Base Material Commercial Grade Particle Board
Top Material Melamine and Commercial Grade Particle Board
Handle Recessed
Assembly Required
Standards ANSI/BIFMA
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.