Check Availability
  • BESTAR 

    73-5/8" x 66" x 30-3/8" Embassy Series L-Shape Workstation, Tuscany Brown

  • Item # 15X427
  • Mfr. Model # 60880-63
73-5/8" x 66" x 30-3/8" Embassy Series L-Shape Workstation, Tuscany Brown L-Shape Workstation,73-5/8x30-3/8x66 In L-Shape Workstation,73-5/8x30-3/8x66 In L-Shape Workstation,73-5/8x30-3/8x66 In L-Shape Workstation,73-5/8x30-3/8x66 In
Qty
  • Web Price
    $521.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X427
Mfr. Model # 60880-63
UNSPSC #56101703
Shipping Weight 193.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Embassy
Overall Width 73-5/8"
Overall Height 30-3/8"
Overall Depth 66"
Number of Pedestals 1
Pedestal Location Reversible
Number of Drawers 3
Pedestal Style Full
Keyboard Shelf No
Color Base Tuscany Brown
Color Top Tuscany Brown
Base Material Melamine
Top Material Melamine
Handle Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes (2) Utility Drawers, (1) File Drawer, Grommets
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms