Check Availability
  • BESTAR 

    71" x 62-3/4" x 66-3/4" Prestige + Series L-Shape Workstation, Chocolate

  • Item # 15X407
  • Mfr. Model # 99852-69
71" x 62-3/4" x 66-3/4" Prestige + Series L-Shape Workstation, Chocolate L-Shape Workstation,71x66-3/4x62-3/4 In L-Shape Workstation,71x66-3/4x62-3/4 In L-Shape Workstation,71x66-3/4x62-3/4 In
Qty
  • Web Price
    $975.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X407
Mfr. Model # 99852-69
UNSPSC #56101703
Shipping Weight 381.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Prestige +
Overall Width 71"
Overall Height 66-3/4"
Overall Depth 62-3/4"
Number of Pedestals 2
Pedestal Location Reversible
Number of Drawers 6
Pedestal Style Full
Keyboard Shelf Yes
Color Base Chocolate
Color Top Chocolate
Base Material Melamine
Top Material Melamine
Handle Recessed
Assembly Required
Standards ANSI/BIFMA
Includes (4) Cabinet Doors in Hutch, (2) File Drawers, (4) Catch All Drawers, Grommets and Rubber Strip
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Search Terms