Check Availability
  • BESTAR 

    71-7/64" x 62-13/16" x 66-13/16" Prestige + Series L-Shape Workstation, White/Chocolate

  • Item # 49AX24
  • Mfr. Model # 99852-52
71-7/64" x 62-13/16" x 66-13/16" Prestige + Series L-Shape Workstation, White/Chocolate
Qty
  • Web Price
    $968.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49AX24
Mfr. Model # 99852-52
UNSPSC #56101703
Shipping Weight 381.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Prestige +
Overall Width 71-7/64"
Overall Height 66-13/16"
Overall Depth 62-13/16"
Number of Pedestals 2
Pedestal Location Reversible
Number of Drawers 6
Pedestal Style Full
Keyboard Shelf Yes
Color Base White/Chocolate
Color Top Chocolate
Base Material Melamine
Top Material Melamine
Handle Recessed
Assembly Required
Standards ANSI/BIFMA
Includes (4) Utility Drawers, (2) File Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms