Check Availability
  • BESTAR 

    71-1/64" x 69-13/64" x 66-13/16" Prestige + Series L-Shape Workstation, Bordeaux/Graphite

  • Item # 38XP61
  • Mfr. Model # 99872-39
71-1/64" x 69-13/64" x 66-13/16" Prestige + Series L-Shape Workstation, Bordeaux/Graphite
Qty
  • Web Price
    $790.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38XP61
Mfr. Model # 99872-39
UNSPSC #56101703
Shipping Weight 328.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Prestige +
Overall Width 71-1/64"
Overall Height 66-13/16"
Overall Depth 69-13/64"
Number of Pedestals 1
Pedestal Location Reversible
Number of Drawers 2
Pedestal Style Full
Keyboard Shelf Yes
Color Base Bordeaux/Graphite
Color Top Bordeaux
Base Material Melamine
Top Material Melamine
Handle Recessed
Assembly Required
Standards ANSI/BIFMA
Includes Desk, Credenza, Return Table, Hutch, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Grommets, Ball-Bearing Slides, Fully Reversible
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms