Check Availability
  • BESTAR 

    71-1/64" x 62-13/16" x 66-13/16" Prestige + Series L-Shape Workstation, Chocolate

  • Item # 38XP92
  • Mfr. Model # 99872-69
71-1/64" x 62-13/16" x 66-13/16" Prestige + Series L-Shape Workstation, Chocolate
Qty
  • Web Price
    $764.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XP92
Mfr. Model # 99872-69
UNSPSC #56101703
Shipping Weight 328.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Prestige +
Overall Width 71-1/64"
Overall Height 66-13/16"
Overall Depth 62-13/16"
Number of Pedestals 1
Pedestal Location Reversible
Number of Drawers 2
Pedestal Style Full
Keyboard Shelf Yes
Color Base Chocolate
Color Top Chocolate
Base Material Melamine
Top Material Melamine
Handle Recessed
Assembly Required
Standards ANSI/BIFMA
Includes Desk, Hutch, Credenza, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms