This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Corner and L-Shape Desks
  • BESTAR 

    66" x 70" x 66-3/4" Embassy Series L-Shape Workstation, Cappuccino Cherry

  • Item # 15X424
  • Mfr. Model # 60853-68
66" x 70" x 66-3/4" Embassy Series L-Shape Workstation, Cappuccino Cherry

See alternate products available online.

Technical Specifications

Item # 15X424
Mfr. Model # 60853-68
UNSPSC #56101703
Shipping Weight 356.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Embassy
Overall Width 66"
Overall Height 66-3/4"
Overall Depth 70"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 6
Pedestal Style Full
Keyboard Shelf Yes
Color Base Cappuccino Cherry
Color Top Cappuccino Cherry
Base Material Melamine
Top Material Melamine
Handle Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes (4) Cabinet Doors in Hutch, (2) File Drawers, (4) Catch All Drawers, Grommets and Rubber Strip, CPU Platform
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC)(R) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC)(R) Certified.

Alternate Search Terms