Check Availability
  • BESTAR 

    66" x 70" x 66-3/4" Embassy Series L-Shape Workstation, Tuscany Brown

  • Item # 15X423
  • Mfr. Model # 60853-63
66" x 70" x 66-3/4" Embassy Series L-Shape Workstation, Tuscany Brown L-Shape Workstation,66 x 66-3/4 x 70 In L-Shape Workstation,66 x 66-3/4 x 70 In L-Shape Workstation,66 x 66-3/4 x 70 In L-Shape Workstation,66 x 66-3/4 x 70 In
Qty
  • Web Price
    $990.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X423
Mfr. Model # 60853-63
UNSPSC #56101703
Shipping Weight 356.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Embassy
Overall Width 66"
Overall Height 66-3/4"
Overall Depth 70"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 6
Pedestal Style Full
Keyboard Shelf Yes
Color Base Tuscany Brown
Color Top Tuscany Brown
Base Material Melamine
Top Material Melamine
Handle Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes (4) Cabinet Doors in Hutch, (2) File Drawers, (4) Catch All Drawers, Grommets and Rubber Strip, CPU Platform
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Alternate Search Terms