Check Availability
  • BESTAR 

    66" x 70" x 66-13/16" Embassy Series L-Shape Workstation, Tuscany Brown

  • Item # 38XP75
  • Mfr. Model # 60865-63
66" x 70" x 66-13/16" Embassy Series L-Shape Workstation, Tuscany Brown
Qty
  • Web Price
    $752.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38XP75
Mfr. Model # 60865-63
UNSPSC #56101703
Shipping Weight 303.0 lbs
Country of Origin Canada *
Item L-Shape Workstation
Series Embassy
Overall Width 66"
Overall Height 66-13/16"
Overall Depth 70"
Number of Pedestals 1
Pedestal Location Reversible
Number of Drawers 3
Pedestal Style Full
Keyboard Shelf Yes
Color Base Tuscany Brown
Color Top Tuscany Brown
Base Material Melamine
Top Material Melamine
Handle Metall Pull
Assembly Required
Standards ANSI/BIFMA
Includes Desk, Credenza, Return Table, Hutch, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Grommets, Rubber Strip, Ball-Bearing Slides, Fully Reversible
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Search Terms