Check Availability
  • BEST 

    Unfinished Weather Ring, 1 EA

  • Item # 446N17
  • Mfr. Model # CL2223 6IN ROUND WEATHER RING
Unfinished Weather Ring, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N17
Mfr. Model # CL2223 6IN ROUND WEATHER RING
UNSPSC #30171514
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Weather Ring
For Use With Mount Box
Finish Unfinished
Color Black
Length 6"
Standards ANSI A156.22
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In