Check Availability
  • BEST 

    Unfinished Transmitter, 1 EA

  • Item # 446N21
  • Mfr. Model # CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN
Unfinished Transmitter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N21
Mfr. Model # CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN
UNSPSC #30171514
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Transmitter
For Use With Wireless Auto Door Operator
Finish Unfinished
Color Black
Length 2"
Standards ANSI A156.26
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In