Check Availability
  • BEST 

    Satin Stainless Narrow Push Plate, 1 EA

  • Item # 446N18
  • Mfr. Model # CL2245 SURFACE MOUNT BOX
Satin Stainless Narrow Push Plate, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N18
Mfr. Model # CL2245 SURFACE MOUNT BOX
UNSPSC #30171514
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Narrow Push Plate
For Use With Mount Box
Finish Satin Stainless
Color Dark Gray
Length 4-3/4"
Standards ANSI A156.23
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Included
Projection from Wall 1"
* This product's country of origin is subject to change

Compliance and Restrictions