Check Availability
  • BEST 

    Safety Sensor,Key Lock Cylinder

  • Item # 457A91
  • Mfr. Model # SEDA-DSA-P1
Safety Sensor,Key Lock Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457A91
Mfr. Model # SEDA-DSA-P1
UNSPSC #0
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Safety Sensor
Finish Unfinished
Cylinder Type Key Lock
Alarm Type Horn
Inside Keyed Cylinder Type Different
Control Key Registration Required No
Siren Style Horn
Door Handing Non Handed
Body Material Aluminum
Power Source 12/24VDC
Housing Material Aluminum
For Door Thickness 36" to 42"
For Use With Interior and Exterior Doors
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close