Check Availability
  • BEST SANITIZERS, INC. 

    Wet Boot Scrubber, SS, 400 lb., 110VAC

  • Item # 52YF23
  • Mfr. Model # BSX1000V-DAF
Wet Boot Scrubber,  SS,  400 lb.,  110VAC
Qty
  • Web Price
    $41,720.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF23
Mfr. Model # BSX1000V-DAF
UNSPSC #47131605
Shipping Weight 1165.0 lbs
Country of Origin USA *
Item Wet Boot Scrubber
Users per Minute 15 to 25
Foot Sanitizer Height 54"
Foot Sanitizer Width 43"
Foot Sanitizer Length 96"
Maximum Number of Users 1
Dairy Approved Feet Yes
Voltage AC 110
External Water Connection Yes
Drain Connection 1-1/2"
Material of Construction Stainless Steel
Weight Capacity 400 lb.
Special Features Dairy Approved Feet, Walkthrough Dual Electrical, Hinged Stainless Steel Access Grate, (2) Removable Stainless Steel Steps, Removable Combination Brush Assembly with (1) Brush for Each Sole and (4) Disk Brushes for Sides of Feet, (2) 33" Long Removable Sole Brushes, Stainless Steel Electrical Enclosure with Variable Speed Drive, Vertical Brushes, Timer and E-Stop, Proximity Sensor and Spring Loaded Grate for Unit Activation, (3) Stainless Steel Wash-Down Rated 1/2 HP Motors and (3) Worm Gear Reducers, Self-Draining Tub with Four Adjustable Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 2.5 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms