Check Availability
  • BEST SANITIZERS, INC. 

    Wet Boot Scrubber, SS, 400 lb., 110VAC

  • Item # 52YF18
  • Mfr. Model # BSX600-DAF-6
Wet Boot Scrubber,  SS,  400 lb.,  110VAC
Qty
  • Web Price
    $21,033.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF18
Mfr. Model # BSX600-DAF-6
UNSPSC #47131605
Shipping Weight 241.0 lbs
Country of Origin USA *
Item Wet Boot Scrubber
Users per Minute 2 to 3
Foot Sanitizer Height 46"
Foot Sanitizer Width 25-1/4"
Foot Sanitizer Length 24-1/2"
Maximum Number of Users 1
Dairy Approved Feet Yes
Voltage AC 110
External Water Connection Yes
Drain Connection 1-1/2"
Material of Construction Stainless Steel
Weight Capacity 400 lb.
Special Features Dairy Approved Feet, Single Electrical, (3) Rotating Brushes Clean The Boot Along The Edges and Sole, 6" Tall Brushes, (2) Stainless Steel Right Angle Gear Boxes for Vertical Side Brushes, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Photo Eye Sensor Mounted on Handle for Unit Activation, Stainless Steel Wash-Down Rated 1/2 HP Motor and Worm Gear Reducer, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated at 1.5 gpm, Removable Stainless Steel Access Grate, Self-Draining Tube with (4) Adjustable Feet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms