Check Availability
  • BEST SANITIZERS, INC. 

    Vertical Brush, 12" L x 6" W x 6" H

  • Item # 52YF25
  • Mfr. Model # USP20110
Vertical Brush, 12" L x 6" W x 6" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF25
Mfr. Model # USP20110
UNSPSC #47131605
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Vertical Brush
Size 12" L x 6" W x 6" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No. BSX600-DAF, BSX800V-DAF, BSX1000V-DAF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.