Check Availability
  • BEST SANITIZERS, INC. 

    Venturi Injection Kit, 5" L x 5" W x 7" H

  • Item # 52YF34
  • Mfr. Model # USP20121
Venturi Injection Kit, 5" L x 5" W x 7" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF34
Mfr. Model # USP20121
UNSPSC #52141604
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Venturi Injection Kit
Size 5" L x 5" W x 7" H
Material Steel
Color Silver
For Use With Mfr. Model No.BSX100, BSX200 Units dB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.