Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 1 gal. Jug, Alpet E1, 4 PK

  • Item # 53CV98
  • Mfr. Model # SO10060
Unscented Foam Hand Soap, 1 gal. Jug, Alpet E1, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CV98
Mfr. Model # SO10060
UNSPSC #53131608
Shipping Weight 36.7 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet E1
Requires Dispenser Yes
Packaging Type Jug
Hygiene Form Foam
Size 1 gal.
Hygiene Properties Moisturizing
Formula Moisturizers
Fragrance Unscented
Color Green
Uses Dispenser Mfr. No. MD10003, MD10110, MD10201
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.