Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 250 gal. Drum, Alpet Q E2, 1 EA

  • Item # 19RC68
  • Mfr. Model # SO10039
Unscented Foam Hand Soap, 250 gal. Drum, Alpet Q E2, 1 EA
Qty
  • Web Price
    $4,222.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alpet® E2 sanitizing foam soap refill is ideal for all food processing environments. From Best Sanitizers, Inc.™, Alpet E2 is formulated with benzalkonium chloride and additional moisturizers for a rich, thick foam. Yields over 3,150 applications per gal. 250-gal. drum.
Show More Close
 

Technical Specifications

Item # 19RC68
Mfr. Model # SO10039
UNSPSC #53131608
Shipping Weight 2125.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet Q E2
Requires Dispenser Yes
Packaging Type Drum
Hygiene Form Foam
Size 250 gal.
Hygiene Properties None
Formula 0.12% Benzalkonium Chloride
Fragrance Unscented
Color Clear
Uses Dispenser Bulk for Refill
Item Hand Soap
* This product's country of origin is subject to change