Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 1 gal. Cartridge, Alpet Q E2, 4 PK

  • Item # 19RC66
  • Mfr. Model # SO10037
Unscented Foam Hand Soap, 1 gal. Cartridge, Alpet Q E2, 4 PK Foam Hand Soap,1 gal.,Unscented,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alpet® Q E2 sanitizing foam soap refill is ideal for all food processing environments. From Best Sanitizers, Inc.™, Alpet E2 is formulated with benzalkonium chloride and additional moisturizers for a rich, thick foam. Yields over 3,150 applications per gal.
Show More Close
 

Technical Specifications

Item # 19RC66
Mfr. Model # SO10037
UNSPSC #53131608
Catalog Page 1514
Shipping Weight 36.77 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet Q E2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1 gal.
Hygiene Properties None
Formula 0.12% Benzalkonium Chloride
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. KTFS1002, KTFS1003, MD10003, MD10110
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms