Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 1250mL Cartridge, Alpet E2, 6 PK

  • Item # 19RC64
  • Mfr. Model # SO10029
Unscented Foam Hand Soap, 1250mL Cartridge, Alpet E2, 6 PK Foam Hand Soap,1250mL,Unscented,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alpet® E2 sanitizing foam soap refill is ideal for all food processing environments. From Best Sanitizers, Inc.™, Alpet E2 is formulated with a powerful PCMX formula for a rich, thick foam. Yields over 1,600 applications per 1.25L cartridge.
Show More Close
 

Technical Specifications

Item # 19RC64
Mfr. Model # SO10029
UNSPSC #53131608
Shipping Weight 19.12 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet E2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Sanitizing
Formula 1.5% PCMX
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. AD10048, AD10048B, MD10030, MD10030B
Item Hand Soap
* This product's country of origin is subject to change