Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 250 gal. Drum, Alpet E2, 1 EA

  • Item # 19RC63
  • Mfr. Model # SO10028
Unscented Foam Hand Soap, 250 gal. Drum, Alpet E2, 1 EA
Qty
  • Web Price
    $4,413.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alpet® E2 sanitizing foam soap refill is ideal for all food processing environments. From Best Sanitizers, Inc.™, Alpet E2 is formulated with a powerful PCMX formula for a rich, thick foam. Yields over 3,150 applications per gal. 250-gal. drum.
Show More Close
 

Technical Specifications

Item # 19RC63
Mfr. Model # SO10028
UNSPSC #53131608
Shipping Weight 2125.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet E2
Requires Dispenser Yes
Packaging Type Drum
Hygiene Form Foam
Size 250 gal.
Hygiene Properties Sanitizing
Formula 1.5% PCMX
Fragrance Unscented
Color Clear
Uses Dispenser Bulk for Refill
Item Hand Soap
* This product's country of origin is subject to change