Check Availability
  • BEST SANITIZERS, INC. 

    Unscented Foam Hand Soap, 1 gal. Cartridge, Alpet E2, 4 PK

  • Item # 19RC61
  • Mfr. Model # SO10025
Unscented Foam Hand Soap, 1 gal. Cartridge, Alpet E2, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alpet® E2 sanitizing foam soap refill is ideal for all food processing environments. From Best Sanitizers, Inc.™, Alpet E2 is formulated with a powerful PCMX formula for a rich, thick foam. Yields over 3,150 applications per gal.
Show More Close
 

Technical Specifications

Item # 19RC61
Mfr. Model # SO10025
UNSPSC #53131608
Shipping Weight 36.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Alpet E2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1 gal.
Hygiene Properties Sanitizing
Formula 1.5% PCMX
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. KTFS1002, KTFS1003, MD10003, MD10110
Item Hand Soap
* This product's country of origin is subject to change