Check Availability
  • BEST SANITIZERS, INC. 

    Sanitizer, 4 oz. Pump Bottle, Unscented Liquid, Ready to Use, 48 PK

  • Item # 36P192
  • Mfr. Model # SS10010
Sanitizer, 4 oz. Pump Bottle, Unscented Liquid, Ready to Use, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

AlpetĀ® D2 Surface Sanitizer is a ready-to-use, no-rinse, alcohol/quat sanitizer and cleaner for food and non-food contact surfaces. It is highly evaporative, non-corrosive, and ideal for low-moisture environments and water-sensitive equipment. Alpet D2 helps sanitize food contact surfaces killing 99.999% of 9 tested pathogens in 60 sec. For non-food contact surfaces, it helps sanitize in 10 sec. Alpet D2 also helps disinfect in 5 min.
Show More Close
 

Technical Specifications

Item # 36P192
Mfr. Model # SS10010
UNSPSC #47131803
Catalog Page 1514
Shipping Weight 15.6 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Sanitizer
Primary Chemical Alcohol
Cleaner Container Type Pump Bottle
Cleaner Container Size 4 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA Registered, Halal, Kosher-Pareve, NSF Listed
Effective to Remove C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
Chemical Series No Series
Contains Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
Item Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms