Check Availability
  • BEST SANITIZERS, INC. 

    Sanitizer, 32 oz. Spray Bottle, Unscented Liquid, Ready to Use, 12 PK

  • Item # 36P186
  • Mfr. Model # SS10003
Sanitizer, 32 oz. Spray Bottle, Unscented Liquid, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

AlpetĀ® D2 Surface Sanitizer is a ready-to-use, no-rinse, alcohol/quat sanitizer and cleaner for food and non-food contact surfaces. It is highly evaporative, non-corrosive, and ideal for low-moisture environments and water-sensitive equipment. Alpet D2 helps sanitize food contact surfaces killing 99.999% of 9 tested pathogens in 60 sec. For non-food contact surfaces, it helps sanitize in 10 sec. Alpet D2 also helps disinfect in 5 min.
Show More Close
 

Technical Specifications

Item # 36P186
Mfr. Model # SS10003
UNSPSC #47131803
Catalog Page 1514
Shipping Weight 26.37 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Sanitizer
Primary Chemical Alcohol
Cleaner Container Type Spray Bottle
Cleaner Container Size 32 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA Registered, Halal, Kosher-Pareve, NSF Listed
Effective to Remove C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
Chemical Series No Series
Item Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms