Check Availability
  • BEST SANITIZERS, INC. 

    Sanitizer, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA

  • Item # 36P185
  • Mfr. Model # SS10002
Sanitizer, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $173.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

AlpetĀ® D2 Surface Sanitizer is a ready-to-use, no-rinse, alcohol/quat sanitizer and cleaner for food and non-food contact surfaces. It is highly evaporative, non-corrosive, and ideal for low-moisture environments and water-sensitive equipment. Alpet D2 helps sanitize food contact surfaces killing 99.999% of 9 tested pathogens in 60 sec. For non-food contact surfaces, it helps sanitize in 10 sec. Alpet D2 also helps disinfect in 5 min.
Show More Close
 

Technical Specifications

Item # 36P185
Mfr. Model # SS10002
UNSPSC #47131803
Catalog Page 1514
Shipping Weight 40.8 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Sanitizer
Primary Chemical Alcohol
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA Registered, Halal, Kosher-Pareve, NSF Listed
Effective to Remove C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
Chemical Series No Series
Contains Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Isopropyl Alcohol, Octyl Decyl Dimethyl Ammonium Chloride, Quat
Item Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Alternate Search Terms