Check Availability
  • BEST SANITIZERS, INC. 

    Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA

  • Item # 48FY02
  • Mfr. Model # BSI452
Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BEST SANITIZERS BSI-45 is a powerful medium foaming cleaner and degreaser for cleaning and degreasing concrete, tile, steel, and other heavy-duty industrial floors. Use as an additive to other cleaners for an extra boost in cleaning and degreasing. This nonsolvent formula is easy to apply by brush or through foaming units.
Show More Close
 

Technical Specifications

Item # 48FY02
Mfr. Model # BSI452
UNSPSC #47131821
Shipping Weight 41.75 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Flash Point None
Dielectric Strength Undetermined
Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.