Check Availability
  • BEST SANITIZERS, INC. 

    Horizontal Brush, Polypropylene

  • Item # 52YF27
  • Mfr. Model # USP20112
Horizontal Brush,  Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF27
Mfr. Model # USP20112
UNSPSC #47131605
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Replacement Horizontal Brush
Size 38-1/2" L x 8-1/2" W x 10-1/2" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX1000-DAF, BSX1000V-DAFdB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.