Check Availability
  • BEST SANITIZERS, INC. 

    Hand Pump,White,Plastic,14" H x 2" W

  • Item # 410X72
  • Mfr. Model # KT10011S
Hand Pump,White,Plastic,14" H x 2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410X72
Mfr. Model # KT10011S
UNSPSC #47131704
Shipping Weight 3.0 lbs
Country of Origin USA *
Hygiene Product Grouping Pump Dispenser
Color White
Material Plastic
Application Liquid Soap Pump Kit
Height 14"
Width 2"
For Use With Mfr. No. SO10003
Item Hand Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.