Check Availability
  • BEST SANITIZERS, INC. 

    Fixed Side Brush, Polypropylene, 12" L

  • Item # 52YF31
  • Mfr. Model # USP20116
Fixed Side Brush, Polypropylene, 12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF31
Mfr. Model # USP20116
UNSPSC #47131605
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Replacement Fixed Side Brush
Size 12" L x 12" W x 6-1/2" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX100-W-D, BSX200dB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.