Check Availability
  • BEST SANITIZERS, INC. 

    EZ Step 3785mL Foot Operated Liquid Hand Sanitizer Dispenser, Wall-Mount, Stainless Steel

  • Item # 36P170
  • Mfr. Model # MD10105
EZ Step 3785mL Foot Operated Liquid Hand Sanitizer Dispenser, Wall-Mount, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EZ Step wall-mounted foot-activated hand cleaner dispenser from Best Sanitizers, Inc.™ is a durable, stainless steel dispenser designed for any industrial application. This hands-free unit can dispense 1-gal. bottles of Alpet® E3 plus hand sanitizer spray, Alpet E3 hand sanitizer foam, Alpet E2 sanitizing form soap, Alpet Q E2 sanitizing foam soap, or HACCP E2 liquid soap. Includes atomizing sanitizer pump kit.
Note: Soap sold separately.
Show More Close
 

Technical Specifications

Item # 36P170
Mfr. Model # MD10105
UNSPSC #47131704
Shipping Weight 8.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Dispenser
Hygiene Series EZ Step
Dispenser Mount Type Wall
Operation Mode Foot Operated
Hygiene Form Liquid
Refill Size 3785mL
Dispenser Color Stainless Steel
Material Stainless Steel
For Use With Mfr. No. SA10014, SA10001
Finish Semi Gloss
Height 43"
Width 6-1/4"
Depth 8"
Features Food Processing, Industrial Hygiene, Wrist-Activated
Includes Includes Mfr. No. KT10011
Item Hand Sanitizer Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms