Check Availability
  • BEST SANITIZERS, INC. 

    EZ Step 3785mL Foot Operated Liquid Hand Sanitizer Dispenser, Floor-Mount, Stainless Steel

  • Item # 36P167
  • Mfr. Model # MD10012
EZ Step 3785mL Foot Operated Liquid Hand Sanitizer Dispenser, Floor-Mount, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EZ Step portable foot-activated hand cleaner dispenser from Best Sanitizers, Inc.™ is a durable, stainless steel dispenser designed to hold up to the most demanding conditions in any industry. Use in a variety of wet or dry environments. Open channel design allows easy wash down. This hands-free unit can dispense 1-gal. bottles of Alpet® E3 plus hand sanitizer spray, Alpet E3 hand sanitizer foam, Alpet E2 sanitizing form soap, Alpet Q E2 sanitizing foam soap, or HACCP E2 liquid soap. Includes spray pump.
Note: Soaps sold separately.
Show More Close
 

Technical Specifications

Item # 36P167
Mfr. Model # MD10012
UNSPSC #47131704
Catalog Page 1514
Shipping Weight 24.62 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Dispenser
Hygiene Series EZ Step
Dispenser Mount Type Floor
Operation Mode Foot Operated
Hygiene Form Liquid
Refill Size 3785mL
Dispenser Color Stainless Steel
Material Stainless Steel
For Use With Mfr. No. SA10014, SA10001
Finish Semi Gloss
Height 42"
Width 17"
Depth 19"
Features Food Processing, Industrial Hygiene, Portable
Includes Includes Mfr. No. KT10011
Item Hand Sanitizer Dispenser
* This product's country of origin is subject to change

Welcome Sign In