Check Availability
  • BEST SANITIZERS, INC. 

    Dry Boot Scrubber, SS, 400 lb., 110VAC

  • Item # 52YF12
  • Mfr. Model # BSX100-D
Dry Boot Scrubber,  SS,  400 lb.,  110VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF12
Mfr. Model # BSX100-D
UNSPSC #47131605
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Dry Boot Scrubber
Users per Minute 2 to 3
Foot Sanitizer Height 44"
Foot Sanitizer Width 16"
Foot Sanitizer Length 29"
Maximum Number of Users 1
Dairy Approved Feet No
Voltage AC 110
External Water Connection No
Drain Connection 1"
Material of Construction Stainless Steel
Weight Capacity 400 lb.
Special Features Single Manual, (1) Removable Sole Brush, (4) Removable Vertical Side Brushes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms