Check Availability
  • BEST SANITIZERS, INC. 

    Combination Brush Assembly, 25" L

  • Item # 52YF29
  • Mfr. Model # USP20114
Combination Brush Assembly, 25" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF29
Mfr. Model # USP20114
UNSPSC #47131605
Shipping Weight 21.7 lbs
Country of Origin USA *
Item Replacement Combination Brush Assembly
Size 25" L x 14" Wx 21" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX800-DAF, BSX1000-DAFdB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.