Check Availability
  • BEST SANITIZERS, INC. 

    Brush Vertical Cyl., Polypropylene

  • Item # 52YF33
  • Mfr. Model # USP20118
Brush Vertical Cyl., Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF33
Mfr. Model # USP20118
UNSPSC #47131605
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Replacement Brush Vertical Cylinder
Size 10" L x 8" W x 6-1/2" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX600-DAF-6, BSX800V-DAF-6, BSX1000V-DAF-6dB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.