Check Availability
  • BEST SANITIZERS, INC. 

    Brush - Lower, 16" L x 14" W x 8" H

  • Item # 52YF32
  • Mfr. Model # USP20117
Brush - Lower, 16" L x 14" W x 8" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF32
Mfr. Model # USP20117
UNSPSC #47131605
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Replacement Brush - Lower
Size 16" L x 14" W x 8" H
Material Polypropylene
Color Black/White
For Use With Mfr. Model No.BSX400-DAFdB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.